Referencias
Optibelt:192 2MHP 6
Rubix:798382338000
fabricante:192 2MHP 677ZA
EAN:4014486423372

Detalles de producto : 192 2MHP 6
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 192 mm |
| Anchura de correa | 6 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 96 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
