Referencias
Bahco:466-1000
Rubix:798257734000
EAN:7314150128327



Detalles de producto : 466-1000
Nivel de alta visibilidad de aluminio anodizado con sección rectangular. Frascos de tipo barril, de líquido es resistente a la luz UV.
Cualidades
•Box section anodized finish aluminium level
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Información técnica
Atributos
| Peso neto | 1080 g |
|---|---|
| Longitud | 1000 mm |
| Tipo | nivel spirit |
| Magnético | yes |
| Peso | 1000 g |
| Material | aluminium |
| Error admisible | 0.5 mm/m |
Mostrar UNSPSC/ECL@SS/Customs
37,13 € Sin IVA
/ unidad
44,93 € IVA incluido
- Entrega estimada (15) días
