V6-1348

Multiple Convolution Bellow

Ver información técnicaVer documentos
Referencias
Freudenberg Sealing Technologies:MFB V6 01348 10 X 52 X 78 42 CR 764
Rubix:798984762000
fabricante:430248
brand logo
Resumen técnico
Material42 cr 764
Longitud mínima15 mm
Longitud máxima78 mm
Documentos

Detalles de producto : V6-1348


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their design, they can accommodate movements perpendicular to the axis or a combination of movements (e.g. gear levers). Bellows are able to follow axial movements within their limits Lmin (compressed length) and Lmax (extended length). Special loads (non-axial movements, pressure loads etc.) affect the maximum working stroke and the flexibility.

Cualidades

•Depending on the application, bellows and connecting areas can have very different geometrical shapes and dimensions. More than 500 different bellows geometries are available to the user quickly and cost-effectively

Aplicaciones

There are many application cases for bellows, for example, the functional sealing of ball joints, connection of two tube ends, push rods (e.g. in hydraulic and pneumatic applications), axle bearings.

Información técnica


Atributos
Material42 cr 764
Longitud mínima15 mm
Longitud máxima78 mm
Mostrar UNSPSC/ECL@SS/Customs
  • Entrega estimada (15) días