Referencias
SMC:MSQB20H2
Rubix:751602864043
fabricante:MSQB20H2
EAN:3618036366266

Resumen técnico
| Tipo | smc msqb20h2 |
|---|---|
| Diámetro de cilindro | 18 mm |
| Carrera de cilindro | 61.8 mm |
Detalles de producto : MSQB20H2
The compact MSQ rotary table is ideal for material handling applications. It includes a load guide and a mounting surface with a rotary actuator driven by a rack-and-pinion (pinion and rack). Seven sizes are available: 10, 20, 30, 50, 70, 100 and 200, with a rotation range from 0 to 190 degrees and compatibility with sensors. Additional features include a hollow column and the ability to mount the load directly.
Información técnica
Atributos
| Tipo | smc msqb20h2 |
|---|---|
| Diámetro de cilindro | 18 mm |
| Carrera de cilindro | 61.8 mm |
| Serie | msq |
Mostrar UNSPSC/ECL@SS/Customs
611,55 € Sin IVA
/ unidad
739,98 € IVA incluido
- Entrega estimada (15) días