Referencias
Facom:MODM.RL1SLS
Rubix:798894240000
EAN:3662424050084

Detalles de producto : SLS MOD MOUSSE DOUILLES 1/4' 6P RL.171SL
The module equipped Facom MODM.RL1SLS brings together thirteen pieces for 1/4" tightening and loosening. A sealed SLS ratchet for working at height, two locking extension bars and ten 6-point metric sockets compose this set, stored in a double-layer foam that signals any missing tool by color contrast.
Features :
The sealed ratchet incorporates a shackle attachment solution, intended for professionals working at height. This fastening limits the risk of accidental drop. The extension bars feature a locking ball that can be secured by a screw-on ring system. Thus the socket remains attached to the extension, preventing any part loss during the operation.
The ratchet operates with a 72-tooth mechanism allowing a 5° indexing angle, useful in confined spaces where the rotation amplitude is limited. A lever reversal allows changing the tightening direction even with gloves. This lever is designed so that no accidental change of rotation direction occurs during exertion, even when applying the palm on the ratchet head.
The sockets use the OGV® profile which increases the contact surface with the nut and limits its rounding during tightening.
Storage is based on a two-layer foam, red underneath and black on top, which immediately makes the absence of an element visible. This contrast reduces the risk of forgetting or losing a tool.
Specifications :
- Facom reference : MODM.RL1SLS.
- Composition : one sealed 1/4" ratchet, two locking extension bars (100 mm and 150 mm), ten 6-point metric 1/4" sockets (5.5 mm to 14 mm), a total of thirteen pieces.
- Socket diameters : 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm.
- Extension lengths : 100 mm and 150 mm.
- Ratchet dimensions : 121 mm long by 22 mm wide.
- Ratchet mechanism : 72 teeth, 5° indexing angle.
- Ratchet handle material : dual-material elastomer.
- Extension compatibility : 1/4" square drive sockets.
- Storage : double-layer foam, red underneath black on top.
- Finish : bright chrome for the ratchet and sockets; satin chrome with phosphated locking ring for the extension bars.
- Compatible tool trolleys : CHRONO XL, CHRONO+, JET XL and JET+, etc.
- Module size : 418 x 188 x 45 mm.
Standards :
- ISO 3315 : hand tools for screws and nuts, dimensions and tests of the driving parts for hand sockets with square drive.
- ISO 3316 : applies to adaptors for hand sockets with square drive (torque, hardness, sizes, marking, etc.).
- DIN 3122 : German standard relating to ratchet wrenches.
- DIN 3123 : German standard relating to extension bars.
- ISO 1711-1 : specifies minimum Rockwell hardness values and torsional strength for torque wrenches and hand sockets.
- ISO 2725-1 : specifies the dimensions, designation and marking of female square-drive hand sockets and hexagon-profile hand sockets.
Features :
The sealed ratchet incorporates a shackle attachment solution, intended for professionals working at height. This fastening limits the risk of accidental drop. The extension bars feature a locking ball that can be secured by a screw-on ring system. Thus the socket remains attached to the extension, preventing any part loss during the operation.
The ratchet operates with a 72-tooth mechanism allowing a 5° indexing angle, useful in confined spaces where the rotation amplitude is limited. A lever reversal allows changing the tightening direction even with gloves. This lever is designed so that no accidental change of rotation direction occurs during exertion, even when applying the palm on the ratchet head.
The sockets use the OGV® profile which increases the contact surface with the nut and limits its rounding during tightening.
Storage is based on a two-layer foam, red underneath and black on top, which immediately makes the absence of an element visible. This contrast reduces the risk of forgetting or losing a tool.
Specifications :
- Facom reference : MODM.RL1SLS.
- Composition : one sealed 1/4" ratchet, two locking extension bars (100 mm and 150 mm), ten 6-point metric 1/4" sockets (5.5 mm to 14 mm), a total of thirteen pieces.
- Socket diameters : 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm.
- Extension lengths : 100 mm and 150 mm.
- Ratchet dimensions : 121 mm long by 22 mm wide.
- Ratchet mechanism : 72 teeth, 5° indexing angle.
- Ratchet handle material : dual-material elastomer.
- Extension compatibility : 1/4" square drive sockets.
- Storage : double-layer foam, red underneath black on top.
- Finish : bright chrome for the ratchet and sockets; satin chrome with phosphated locking ring for the extension bars.
- Compatible tool trolleys : CHRONO XL, CHRONO+, JET XL and JET+, etc.
- Module size : 418 x 188 x 45 mm.
Standards :
- ISO 3315 : hand tools for screws and nuts, dimensions and tests of the driving parts for hand sockets with square drive.
- ISO 3316 : applies to adaptors for hand sockets with square drive (torque, hardness, sizes, marking, etc.).
- DIN 3122 : German standard relating to ratchet wrenches.
- DIN 3123 : German standard relating to extension bars.
- ISO 1711-1 : specifies minimum Rockwell hardness values and torsional strength for torque wrenches and hand sockets.
- ISO 2725-1 : specifies the dimensions, designation and marking of female square-drive hand sockets and hexagon-profile hand sockets.
MÓDULO VASOS 1/4\" - SLS | MODM.RL1SLS
Cualidades
- La fijación mediante grillete reduce el riesgo de caída de la herramienta en trabajos en altura.
- El bloqueo de las extensiones y vasos reduce la pérdida de piezas en mecanismos o zonas de difícil acceso.
- El contraste de color de la espuma acelera la comprobación del contenido del módulo tras cada uso.
- La resistencia del mango a hidrocarburos y disolventes de taller (SP95, SP98, Diésel, Acetona, líquido de frenos, Skydrol, Jet Oil, queroseno) prolonga la vida útil de la herramienta en entornos con grasa.
- El mecanismo de 72 dientes permite trabajar en espacios reducidos gracias a un pequeño ángulo de retorno.
- El perfil de los vasos limita el desgaste de las tuercas al apretar y aflojar.
- El orificio de suspensión en el mango del trinquete facilita sujetar la herramienta en trabajos en altura.
- El bloqueo de las extensiones y vasos reduce la pérdida de piezas en mecanismos o zonas de difícil acceso.
- El contraste de color de la espuma acelera la comprobación del contenido del módulo tras cada uso.
- La resistencia del mango a hidrocarburos y disolventes de taller (SP95, SP98, Diésel, Acetona, líquido de frenos, Skydrol, Jet Oil, queroseno) prolonga la vida útil de la herramienta en entornos con grasa.
- El mecanismo de 72 dientes permite trabajar en espacios reducidos gracias a un pequeño ángulo de retorno.
- El perfil de los vasos limita el desgaste de las tuercas al apretar y aflojar.
- El orificio de suspensión en el mango del trinquete facilita sujetar la herramienta en trabajos en altura.
Aplicaciones
Este conjunto es adecuado para trabajos de mantenimiento mecánico, operaciones de montaje y desmontaje en líneas de producción, así como para talleres expuestos a hidrocarburos y disolventes. Las áreas con riesgo de cuerpos extraños, como el mantenimiento aeronáutico, se benefician de la rápida detección de piezas faltantes gracias al contraste de la espuma. La fijación mediante grillete y el orificio de suspensión en el mango del trinquete son adecuados para intervenciones en altura, en estructuras portantes o en zonas de difícil acceso. El conmutador de palanca y la operación con la palma de la mano permiten el uso con guantes de protección, especialmente en operaciones repetidas de apriete en el taller.
Este tipo de módulo puede utilizarse en un carro de taller o en cualquier banco de trabajo modular de las gamas Facom‑CHRONO y JET.
Este tipo de módulo puede utilizarse en un carro de taller o en cualquier banco de trabajo modular de las gamas Facom‑CHRONO y JET.
Información técnica
Atributos
| Número de elementos | 13 |
|---|---|
| Material | espuma |
| Anchura | 189 mm |
| Profundidad | 105 mm |
Mostrar UNSPSC/ECL@SS/Customs
184,56 € Sin IVA
/ unidad
223,32 € IVA incluido
- Entrega estimada (15) días