MSS1 20,0X 42,0X 6,0 585

Modular Rotary Shaft Seal

Ver información técnicaVer documentos
Referencias
Freudenberg Sealing Technologies:020X042X06/08MSS1 -IV- FKM585/FKM585
Rubix:799073726000
fabricante:49382727
brand logo
Resumen técnico
Diámetro interior20 mm
Diámetro exterior42 mm
Anchura8 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : MSS1 20,0X 42,0X 6,0 585


The standard Simmerring BA. . . U. . . SL as basic module combined with an inner buffer seal with sine wave-shaped sealing lip as one-piece solution, e. g. , for drive technology applications. A proven type with high resistance to soiling and metal abrasion in the oil chamber.

Cualidades

•Broad range of applications, for example in industrial gear-Boxes
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings,
Thus a sealing of low viscosity and gaseous media is also
Possible
Very long service life and reliability, especially when subject
To strong external dirt and/or contamination (metal abrasion,
Cast sand) of the lubricant
Optimal for vertical unit application
Very narrow axial design
Reliable sealing of the housing bore etc

Aplicaciones

Industrial Gearboxes

Información técnica


Atributos
Diámetro interior20 mm
Diámetro exterior42 mm
Anchura8 mm
Ejecuciónno aplicable
Mostrar UNSPSC/ECL@SS/Customs
162,41 Sin IVA
/ unidad
196,52 IVA incluido
  • Entrega estimada (15) días