Referencias
NSK:NAS25CLZ
Rubix:798487517000

Documentos
Detalles de producto : BLOCK NAS25CLZ
NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Aplicaciones
Machine Tools;Semiconductor Manufacturing Equipment;General Industrial Devices;Medical Equipment
Información técnica
Atributos
| Anchura | 48 mm |
|---|---|
| Longitud | 3960 mm |
| Altura en carril | 33 mm |
| Material | high carbon steel |
| Tamaño de diseño | 25 mm |
Mostrar UNSPSC/ECL@SS/Customs
77,53 € Sin IVA
/ unidad
93,81 € IVA incluido
- Entrega estimada (15) días
