VALVULA DE BOLA VR03.00.04

Legris

Ver información técnica

Referencias

Parker:VR03 00 04
Rubix:798086833000
fabricante:VR03 00 04
brand logo

Resumen técnico

Tipoválvula de bola vr03 00 04
Número de puertos2
Ver todas las caracteristicas

Detalles de producto : VALVULA DE BOLA VR03.00.04


Transair valves are designed for quick and easy integration into a Transair system. Valves are an important addition to any compressed air system to stop the flow of air to certain parts of the system. Placing valves at strategic points (i.e. compressor outlets, dryers, storage tanks, drop lines, etc) allow for system isolation for routine maintenance or layout reconfigurations. Transair offers ball and butterfly valves to fit size constraints and preference.



The “full bore” design of Transair valves, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All valves are 100% recyclable, silicone free, and made from materials with no propagation of flame. All valves conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.



Dependent on size, Transair valves connect via: push to connect, snap ring, or flange and bolt technology. For the full installation instructions, download our installation manual.



Markets:

• Automotive Assembly

• Food & Beverage

• Packaging

• Industrial Plants

• Aerospace



Features/Benefits:

• Quick connection technology

• Modular and reusable

• Corrosion resistant

• Full-bore design

• Optimum flow rate

• 100% recyclable

• Faster installation

• Lower installation costs

• Immediate pressurization

• Lightweight

• 10-year Warranty



Applications:

• Compressed Air

• Vacuum

• Industrial/inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)



Maximum Working Pressure:

• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)

• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)



Maximum Working Temperature (1/2” to 4”):

• 185°F when system is operated at 101psi or lower

• 158°F when the system is operated at 145psi or lower

• 140°F when the system is operated at 188psi or lower

• 115°F when the system is operated at 232psi or lower

Tipo de accionamiento: Manual
Aplicación: Neumática en planta
Tiempo de montaje: 0,1
Material del cuerpo: Polímero técnico, latón tratado
Marca: Parker, Transair
Presión de rotura: n/a
Tamaño de la cavidad: n/a
Configuración: Puerto a puerto
Tamaño de la conexión 1: G1/2
Tipo de conexión 1: BSPP hembra
Tamaño de la conexión 2: G1/2
Tipo de conexión 2: hembra BSPP
Tamaño de la rosca de conexión (pulgadas): 1/2
División: División de conectores para sistemas de fluidos
División: División de conectores para sistemas de fluidos, División de conectores de baja presión para Europa
Coeficiente de flujo: n/a
Dirección del flujo: Bidireccional
Para tipo de fluido: Aire comprimido, vacío, gases industriales, gases inertes
Función: 2 vías
Industria: Industrial general
Caudal máximo: n/a
Presión máxima de funcionamiento: 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Número de modelo: n/a
Tipo de montaje: En línea/Tubería
Número de puertos: n/a
Tipo de funcionamiento: Manual
Opciones: Bloqueable
Tamaño del orificio: 25, 1
Diámetro exterior de la tubería (pulgadas): n/a
Diámetro exterior de la tubería (mm): n/a
Consumo de energía: n/a
Diferencia de presión: n/a
Presión nominal: n/a
Estilo del producto: Válvula de bola
Tipo de producto: Válvula de control de flujo
Presión de prueba: n/a
Cantidad por caja: 1
Tiempo de respuesta: n/a
Material del sello: NBR
Material del asiento: PTFE
Sin silicona: Sí
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE
Estilo: Válvula de bola
Tecnología: Manejo de fluidos y gases, neumática
Presión de vacío nominal: 1, 0,03
Peso: 0,449, 0,204

Información técnica


Atributos
Tipoválvula de bola vr03 00 04
Número de puertos2
Presión de servicio máx.16 bar
Materialnbr
Rango de presiónpróżnia: 98,7% (13 mbar ciśn. bezwzgl.). maks. ciśnienie robocze: 16 bar (-20°c do +45°c) lub 13 bar (-20°c do +60°c).
Tamaño del puerto1/2
Presión de servicio mín.0.013 bar
13,57 € Sin IVA
/ unidad
16,42 € IVA incluido
  • Entrega estimada (15) días