Referencias
Parker:1100P06V02
Rubix:798965372000
fabricante:1100P06V02
EAN:0820099181660

Detalles de producto : 1100P06V02
A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Información técnica
Atributos
| Peso neto | 2338 g |
|---|---|
| Peso con embalaje | 5290 g |
| Diámetro interior | 4 mm |
| 113 mm | |
| 500 mm |
Mostrar UNSPSC/ECL@SS/Customs
241,34 € Sin IVA
/ unidad
292,02 € IVA incluido
- Entrega estimada (15) días
