1805 06 14 RACOR DE ENTRADA, RECTO ROSCA MACHO BSP CON. Y NPT D. 6MM NPT1/4
Legris
Ver información técnicaReferencias
Parker:1805 06 14
Rubix:798033301000
fabricante:1805 06 14
EAN:0820099189895


Resumen técnico
| Material | acero inoxidable 316l |
|---|---|
| Tipo | 1805 |
| Diámetro exterior de tubo | 14 mm |
Detalles de producto : 1805 06 14 RACOR DE ENTRADA, RECTO ROSCA MACHO BSP CON. Y NPT D. 6MM NPT1/4
Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Aplicación: Procesamiento de alimentos, transmisión de fluidos, neumática, procesos automovilísticos, petroquímica, química, petróleo y gas en alta mar
Conexión 1 Tamaño de rosca (métrico): NPT1/4
Conexión 1 Tipo de rosca: NPT
Conexión 2 Diámetro exterior del tubo (mm): 6
División: División de conectores de baja presión para Europa
Presión máxima de funcionamiento: 80
Temperatura máxima de funcionamiento: 250
Medios: Muchos fluidos
Temperatura mínima de funcionamiento: -40
Material de la tuerca: ACERO INOXIDABLE 316L
Cantidad por caja: 2
Forma: Rosca macho
Material del manguito: ACERO INOXIDABLE 316L
Especificaciones cumplidas: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiales compatibles, ISO 15156-1/-2/-3: materiales compatibles
Peso: 0,027
Conexión 1 Tamaño de rosca (métrico): NPT1/4
Conexión 1 Tipo de rosca: NPT
Conexión 2 Diámetro exterior del tubo (mm): 6
División: División de conectores de baja presión para Europa
Presión máxima de funcionamiento: 80
Temperatura máxima de funcionamiento: 250
Medios: Muchos fluidos
Temperatura mínima de funcionamiento: -40
Material de la tuerca: ACERO INOXIDABLE 316L
Cantidad por caja: 2
Forma: Rosca macho
Material del manguito: ACERO INOXIDABLE 316L
Especificaciones cumplidas: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiales compatibles, ISO 15156-1/-2/-3: materiales compatibles
Peso: 0,027
Información técnica
Atributos
| Peso neto | 27 g |
|---|---|
| Peso con embalaje | 62 g |
| Material | acero inoxidable 316l |
| Tipo | 1805 |
| Diámetro exterior de tubo | 14 mm |
| Conexión 1 | npt1/4 '' |
| Conexión 2 | 6mm |
| Presión | 80 bar |
| 30 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
26,17 € Sin IVA
/ unidad
31,67 € IVA incluido
- Entrega estimada en (15) días