Referencias
Parker:0622 26 73
Rubix:798033860000
fabricante:0622 26 73
EAN:0820099147253

Detalles de producto : 0622 26 73 PISTOLA DE PULSADOR CON BOQUILLA DESMONTABLE C G1/4
This range of robust blowguns guarantees a longer service life under severe conditions (crushing, impact, shock and corrosion). It includes two versions to meet all requirements for blowing and spraying in industrial applications.
Features/Benefits:
- Workshop Blowgun
• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance
- Water Pistol
• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life
Markets:
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection
Technologies:
• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun
Technical Characteristics:
• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
Product Types:
• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Features/Benefits:
- Workshop Blowgun
• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance
- Water Pistol
• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life
Markets:
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection
Technologies:
• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun
Technical Characteristics:
• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
Product Types:
• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Aplicación: Talleres de fabricación, máquinas de montaje, robótica, expulsión, refrigeración, embalaje, procesos automovilísticos
Material del cuerpo: Latón niquelado
Marca: Parker, Legris
Tamaño de conexión: G1/4
Tipo de conexión: BSPP
División: División de conectores de baja presión para Europa
Para tipo de fluido: Pistola de aire comprimido metálica: aire comprimido, fluidos industriales -- Pistola de agua: Agua, aceite, fluidos industriales
Industria: Industrial
Presión máxima de funcionamiento: 10
Temperatura máxima de funcionamiento: 32, 50
Temperatura mínima de funcionamiento: 5, -15
Material de la junta tórica: NBR
Tipo de producto: Pistola de aire comprimido metálica hembra accionada por botón
Cantidad por caja: 5
Forma: Pistolas de agua
Normas cumplidas: Cumplimiento de todas las pistolas de aire comprimido: Directiva de equipos a presión ( 97/23/CE (PED), DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 1907/2006 (REACH)
Tecnología: Neumática, manejo de fluidos y gases
Peso: 0,199
Material del cuerpo: Latón niquelado
Marca: Parker, Legris
Tamaño de conexión: G1/4
Tipo de conexión: BSPP
División: División de conectores de baja presión para Europa
Para tipo de fluido: Pistola de aire comprimido metálica: aire comprimido, fluidos industriales -- Pistola de agua: Agua, aceite, fluidos industriales
Industria: Industrial
Presión máxima de funcionamiento: 10
Temperatura máxima de funcionamiento: 32, 50
Temperatura mínima de funcionamiento: 5, -15
Material de la junta tórica: NBR
Tipo de producto: Pistola de aire comprimido metálica hembra accionada por botón
Cantidad por caja: 5
Forma: Pistolas de agua
Normas cumplidas: Cumplimiento de todas las pistolas de aire comprimido: Directiva de equipos a presión ( 97/23/CE (PED), DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 1907/2006 (REACH)
Tecnología: Neumática, manejo de fluidos y gases
Peso: 0,199
Información técnica
Atributos
| Peso neto | 199 g |
|---|---|
| Peso con embalaje | 1017 g |
| Tipo | 622 |
| 60 mm | |
| 90 mm |
Mostrar UNSPSC/ECL@SS/Customs
38,50 € Sin IVA
/ unidad
46,58 € IVA incluido
- Entrega estimada (15) días