Referencias
Parker:0133 56 13 39
Rubix:798863698000
fabricante:0133 56 13 39
EAN:0820099116686


Resumen técnico
| Tipo | conector de espiga de fijación automática con junta bimaterial, rosca macho bspp |
|---|---|
| Material | latón (cuerpo) con collarín de polímero y junta de nbr |
Detalles de producto : CONECTOR RAPIDO PARKER 0133 56 13 39
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Aplicación: Neumática, refrigeración, procesos automovilísticos, lubricación, transmisión de fluidos, embalaje, maquinaria industrial
Material del cuerpo: Latón
Tamaño de la rosca de conexión: G 1/4
División: Conectores de baja presión, división Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 100
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con cierre automático macho con junta bimaterial
Especificaciones cumplidas: RoHS DI: 2002/95/CE, CNOMO E07.21.115N, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006
Diámetro interior del tubo: 6,3 mm
Diámetro exterior del tubo: 13 mm (O.D.)
Peso: 0,018
Material del cuerpo: Latón
Tamaño de la rosca de conexión: G 1/4
División: Conectores de baja presión, división Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 100
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con cierre automático macho con junta bimaterial
Especificaciones cumplidas: RoHS DI: 2002/95/CE, CNOMO E07.21.115N, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006
Diámetro interior del tubo: 6,3 mm
Diámetro exterior del tubo: 13 mm (O.D.)
Peso: 0,018
Información técnica
Atributos
| Peso neto | 18 g |
|---|---|
| Peso con embalaje | 190 g |
| Tipo | conector de espiga de fijación automática con junta bimaterial, rosca macho bspp |
| Material | latón (cuerpo) con collarín de polímero y junta de nbr |
| Ejecución | zelfsluitende schroefkoppeling met bimateriaalafdichting, bspp-buitendraad |
| Diámetro exterior de tubo | 17 mm |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
5,52 € Sin IVA
/ unidad
6,68 € IVA incluido
- En stock; entrega ≈24/48h