Referencias
Parker:1CF70-22-12
Rubix:798386729000

Documentos
Detalles de producto : 1CF70-22-12
Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Aplicación: Hidráulica de alta presión
Material del cuerpo: Acero
Marca: Parker
Configuración: Manguera a puerto
Tamaño de la conexión 1: -12 (tamaño), 19,1 mm de diámetro interior de la manguera, 3/4 pulgadas de diámetro interior de la manguera
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca M30x2,0 mm
Tipo de conexión 2: Hembra, métrica L, giratoria, cono de 24° (con junta tórica)
Tipo de conexión 2: hembra métrica L - giratoria (cono de 24° con junta tórica)
Longitud de conexión: 49 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud de caída: 55 mm (véase la leyenda E del dibujo)
Longitud del racor: 89 mm (véase la leyenda A del dibujo)
Para tipo de fluido: aire, agua, fluidos hidráulicos a base de aceite mineral, lubricantes (aceites), refrigerantes (glicol, agua-glicol), aire (aire industrial general), lubricantes, aceite hidráulico mineral
Tamaño hexagonal: 36 mm (véase la leyenda del dibujo W)
Diámetro interior de la manguera: -12
Industria: Maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 280, 28,0
Tamaño del puerto: 22 mm
Tipo de puerto: DKOL
Tipo de producto: Racores de engarzar sin biselado
Forma: Codo de 90°
Especificaciones cumplidas: ISO 12151-2-SWE-L
Tecnología: Manipulación de fluidos y gases
Diámetro exterior del tubo: 22
Material del cuerpo: Acero
Marca: Parker
Configuración: Manguera a puerto
Tamaño de la conexión 1: -12 (tamaño), 19,1 mm de diámetro interior de la manguera, 3/4 pulgadas de diámetro interior de la manguera
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca M30x2,0 mm
Tipo de conexión 2: Hembra, métrica L, giratoria, cono de 24° (con junta tórica)
Tipo de conexión 2: hembra métrica L - giratoria (cono de 24° con junta tórica)
Longitud de conexión: 49 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud de caída: 55 mm (véase la leyenda E del dibujo)
Longitud del racor: 89 mm (véase la leyenda A del dibujo)
Para tipo de fluido: aire, agua, fluidos hidráulicos a base de aceite mineral, lubricantes (aceites), refrigerantes (glicol, agua-glicol), aire (aire industrial general), lubricantes, aceite hidráulico mineral
Tamaño hexagonal: 36 mm (véase la leyenda del dibujo W)
Diámetro interior de la manguera: -12
Industria: Maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 280, 28,0
Tamaño del puerto: 22 mm
Tipo de puerto: DKOL
Tipo de producto: Racores de engarzar sin biselado
Forma: Codo de 90°
Especificaciones cumplidas: ISO 12151-2-SWE-L
Tecnología: Manipulación de fluidos y gases
Diámetro exterior del tubo: 22
Información técnica
Atributos
| Tipo | racor sin rebaje |
|---|---|
| Material | acero |
| Ejecución | 70 |
| Diámetro exterior de tubo | 22 mm |
Mostrar UNSPSC/ECL@SS/Customs
38,78 € Sin IVA
/ unidad
46,92 € IVA incluido
- Entrega estimada (15) días
