Referencias
Parker:0101 06 13 39
Rubix:798137954000
fabricante:0101 06 13 39
EAN:0820099087825


Resumen técnico
| Material | latón (brass) + junta de polímero técnico |
|---|---|
| Tipo | 0101 racor recto atornillado |
| Diámetro exterior de tubo | 17 mm |
Detalles de producto : 0101 06 13 39 RACOR DE ENTRADA, RECTO ROSCA MACHO CIL. D. 6MM G1/4
These "universal" fittings provide users with numerous connection options for a wide variety of tube materials without the need for tube threading or soldering.
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
Aplicación: Neumática, Refrigeración, Procesos automovilísticos, Lubricación, Transmisión de fluidos, Embalaje, Maquinaria industrial
Conexión 1 Tamaño de rosca (métrico): G1/4
Conexión 1 Tipo de rosca: BSPP
Conexión 2 Diámetro exterior del tubo (mm): 6
División: División de conectores de baja presión para Europa
Temperatura máxima de funcionamiento: 100
Medios: Agua, aceite de mecanizado, combustible, aceite hidráulico, aire comprimido, fluidos químicos, desinfectantes
Temperatura mínima de funcionamiento: -40
Material de la tuerca: LATÓN
Material de la junta tórica: ACERO ZINCADO CON SELLO DE NBR
Tipo de producto: Racores de compresión de latón
Cantidad por caja: 10
Forma: Rosca macho
Material del manguito: LATÓN
Especificaciones cumplidas: CNOMO: E07.21.115N (para equipos robóticos en la industria automovilística), DI: 97/23/CE (PED), RG: 1907/2006 (REACH), DI: 2002/95/CE (RoHS), DI: 94/9/CE (ATEX)
Peso: 0,03
Conexión 1 Tamaño de rosca (métrico): G1/4
Conexión 1 Tipo de rosca: BSPP
Conexión 2 Diámetro exterior del tubo (mm): 6
División: División de conectores de baja presión para Europa
Temperatura máxima de funcionamiento: 100
Medios: Agua, aceite de mecanizado, combustible, aceite hidráulico, aire comprimido, fluidos químicos, desinfectantes
Temperatura mínima de funcionamiento: -40
Material de la tuerca: LATÓN
Material de la junta tórica: ACERO ZINCADO CON SELLO DE NBR
Tipo de producto: Racores de compresión de latón
Cantidad por caja: 10
Forma: Rosca macho
Material del manguito: LATÓN
Especificaciones cumplidas: CNOMO: E07.21.115N (para equipos robóticos en la industria automovilística), DI: 97/23/CE (PED), RG: 1907/2006 (REACH), DI: 2002/95/CE (RoHS), DI: 94/9/CE (ATEX)
Peso: 0,03
Información técnica
Atributos
| Peso neto | 30 g |
|---|---|
| Peso con embalaje | 311 g |
| Material | latón (brass) + junta de polímero técnico |
| Tipo | 0101 racor recto atornillado |
| Diámetro exterior de tubo | 17 mm |
| Conexión 1 | g1/4 '' |
| Conexión 2 | 6 |
| Presión | 550 bar |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
4,82 € Sin IVA
/ unidad
5,83 € IVA incluido
- Entrega estimada en (15) días