Referencias
SMC:ITVX2030-04F3N3
Rubix:799250627000
fabricante:ITVX2030-04F3N3
Documentos
Detalles de producto : ITVX2030-04F3N3
Regulate your pressure up to 3.0 MPa
- Integrated LED display
- Power consumption: 3 W or less
- Applicable gases: Air, Argon, Oxygen and Nitrogen
- Maximum flow rate: up to 3000 l/min.
Cualidades
Maximum supply pressure 5.0 MPa.
Set pressure range 0.01 to 3.0 MPa.
Suitable to assist gases other than air: Argon, Oxygen and Nitrogen.
Low power consumption, with a maximum consumption of 3 W.
Repeatability: ±1 % F.S. or less.
Compact and lightweight.
Información técnica
Atributos
| Presión de servicio mín. | 0.1 bar |
|---|
Mostrar UNSPSC/ECL@SS/Customs
1789,49 € Sin IVA
/ unidad
2165,28 € IVA incluido
- Entrega estimada (15) días
