Referencias
Wera:05078610001
Rubix:799309501000
fabricante:05078610001
EAN:4013288196002




Documentos
Detalles de producto : LLAVE DE BOCA DE INSERCION 7770 9X12MM MAUL 17MM
Inserting running key, for hexagonal screws heads or - Nuts, for torque wrenches of the series Click-Torque X with 9x12 mm holder.
Cualidades
•Square insert tool 9x12 mm
For torque wrenches from the Click-Torque X series with 9x12 mm holder
Application: Hexagonal screw heads or nuts
With pin lock
Because they are made of chrome vanadium steel, the insert tools are suitable for high loads
For torque wrenches from the Click-Torque X series with 9x12 mm holder
Application: Hexagonal screw heads or nuts
With pin lock
Because they are made of chrome vanadium steel, the insert tools are suitable for high loads
Aplicaciones
Hex screws heads or mothers
Información técnica
Atributos
| Apertura | 17 |
|---|---|
| Longitud | 41 mm |
| Acabado | cromado |
Mostrar UNSPSC/ECL@SS/Customs
48,55 € Sin IVA
/ unidad
58,75 € IVA incluido
- Entregado normalmente en ( 2 ) días