Referencias
Bosch:06019N3303
Rubix:799273757000
fabricante:06019N3303
EAN:4053423321142

Documentos
Detalles de producto : TALADRO PERCUTOR GSB 18V-65 2X5,0 AH L-BOXX
Cualidades
•Masters challenging drilling applications effortlessly thanks to improved torque of 65 Nm
With a head length of only 175 mm, it is compact and easy to handle for use in tight spaces
Safety and control thanks to switchable KickBack Control
Maximum illumination thanks to dual work lights
Powerful thanks to a durable, brushless motor and robust gearbox
With a head length of only 175 mm, it is compact and easy to handle for use in tight spaces
Safety and control thanks to switchable KickBack Control
Maximum illumination thanks to dual work lights
Powerful thanks to a durable, brushless motor and robust gearbox
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Peso | 1.12 kg |
| Inalámbrico | si |
| Velocidad sin carga | 2100 rpm |
| Capacidad de mandril | 13 mm |
| Par máximo | 76 N.m |
| Capacidad de la batería | 4 Ah |
Mostrar UNSPSC/ECL@SS/Customs
423,70 € Sin IVA
/ unidad
512,68 € IVA incluido
- Entrega estimada en (15) días
