Referencias
Ansell:11644050
Rubix:799230881000
fabricante:11644050
EAN:0076490608729

Documentos
Detalles de producto : GUANTE T-5 11-644 HYFLEX
A dynamic mix of performance, durability and comfort
Cut performance and lightweight ergonomic fit strike the perfect balance of protection and precision when working with small, sharp parts
An effective way to decrease injury expenses without reducing productivity or quality.
Combines superior cut protection, abrasion resistance, grip, tactility, and dexterity in a comfortable glove workers are more likely to wear
Cualidades
- Enhanced cut protection, wear life, and comfort with a high level of dexterity
- High dexterity with longer wear due to low palm weight and excellent abrasion resistance
- Available in a broad range of sizes to fit all workers from 5-12 (XS-XXXL)
- Also available in vend pack
Aplicaciones
Press shop operations|Handling metal sheets & panels|Handling parts with sharp, rough edges|Inspection (picking, checking and marking)|Cutting glasses, sheets, panels
Información técnica
Atributos
| Tipo | guante |
|---|---|
| Tamaño | 5 |
| Nivel de resistencia al corte | b |
| Material Principal | hppe |
| Nivel de resistencia a la abrasión | 4 |
| ESD | si |
| Recubrimiento de los guantes | poliuretano |
| Color | blanco |
| Material | hppe, nylon, and spandex |
Mostrar UNSPSC/ECL@SS/Customs
7,65 € Sin IVA
/ unidad
9,26 € IVA incluido
- Entrega estimada (15) días