Referencias
SMC:CHDKGB25-30
Rubix:751617708043
fabricante:00121016
Documentos
Detalles de producto : CHDKGB25-30 00121016
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3. 5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Cualidades
•JIS standard compact hydraulic cylinder
Mounting: basic type
Auto switch capable
Mounting: basic type
Auto switch capable
Información técnica
Atributos
| Tipo | hydraulic cylinder |
|---|---|
| Carrera de cilindro | 30 mm |
Mostrar UNSPSC/ECL@SS/Customs
135,48 € Sin IVA
/ unidad
163,93 € IVA incluido
- Entrega estimada (15) días