Referencias
Grundfos:CM25-1 A-R-A-E-AVBE F-A-A-N
Rubix:798602281000
fabricante:98633860
EAN:5711498611399

Detalles de producto : CM25-1 A-R-A-E-AVBE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 2.2 kW |
|---|---|
| Flujo | 366.7 l/min |
| Altura de represión | 16.2 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 380-415 V |
| Temperatura máx. | 90 °C |
Mostrar UNSPSC/ECL@SS/Customs
1099,00 € Sin IVA
/ unidad
1329,79 € IVA incluido
- Entrega estimada (15) días
