Referencias
Milwaukee:HD18 HX-0
Rubix:798961479000
fabricante:4933408320
EAN:4002395239689


Resumen técnico
| Tensión | 18 V |
|---|---|
| Peso | 3.7 kg |
| Capacidad de perforación de hormigón | 24 mm |
Documentos
Detalles de producto : MARTILLO 4 MODOS SDS PLUS M18 18V 2.4J HD18 HX-0
HD18 HX-0 - Martillo perforador SDS+ 18V, Fixtec, 2,4J EPTA. Entregado en cartón, sin estuche, ni cargador
Cualidades
•High powered motor gives corded tool performance
REDLINK™ overload protection electronics in tool and battery
pack deliver best in class system durability
Powerful hammer mechanism: delivers 2.4 J (EPTA) of impact energy
All metal gear case: optimum seating for gears to enhance service life
4-mode operation: rotary hammer, hammer only, rotation only and variolock for maximum versatility
Variolock and hammer stop function
FIXTEC™ system - keyless chuck changing
Mechanical clutch: protects tool when bit binds up
Anti-Vibration-System delivers max. comfort by minimising vibration
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
Flexible battery system: works with all MILWAUKEE® M18™ batteries
REDLINK™ overload protection electronics in tool and battery
pack deliver best in class system durability
Powerful hammer mechanism: delivers 2.4 J (EPTA) of impact energy
All metal gear case: optimum seating for gears to enhance service life
4-mode operation: rotary hammer, hammer only, rotation only and variolock for maximum versatility
Variolock and hammer stop function
FIXTEC™ system - keyless chuck changing
Mechanical clutch: protects tool when bit binds up
Anti-Vibration-System delivers max. comfort by minimising vibration
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Peso | 3.7 kg |
| Capacidad de perforación de hormigón | 24 mm |
| Inalámbrico | si |
Mostrar UNSPSC/ECL@SS/Customs
264,90 € Sin IVA
/ unidad
320,53 € IVA incluido
- Entrega estimada (15) días