Referencias
Parker:SCPT-015-02-02
Rubix:798785811000
fabricante:SCPT-015-02-02


Resumen técnico
| Presión de servicio máx. | 30 bar |
|---|---|
| Diámetro de conexión | 1/2 bspp '' |
| Tipo | indicador de presión 0-15 bar scpt-015-02-02 |
Detalles de producto : SCPT-015-02-02
The pressure/temperature sensor SCPT is used for measurement with SensoControl hand meters in mobile and industrial hydraulic. Fast response times of 1 ms guarantee the safe capture of pressure peaks in hydraulic systems. The robust stainless steel design allows a variety of applications, for example cooling water or pneumatics.
All pressure sensors are delivered with a diagnostic adapter (M16x2) installed. Fast and safe connection to the hydraulic system is ensured. Installation times are reduced.
The new design of the pressure/temperature sensor SCPT is with smaller dimensions and less weight for easier connection even under cramped conditions. Less power consumption enables longer battery life of the hand meter.
Features / Advantages:
- Robust stainless steel design
- Response time of 1 ms
- Capturing of pressure peaks
- Accuracy ±0.5%
Markets:
Mobile and industrial hydraulic
Applications:
Pressure measurement with SensoControl hand meters. For maintenance, trouble shooting, machine set up or optimization
All pressure sensors are delivered with a diagnostic adapter (M16x2) installed. Fast and safe connection to the hydraulic system is ensured. Installation times are reduced.
The new design of the pressure/temperature sensor SCPT is with smaller dimensions and less weight for easier connection even under cramped conditions. Less power consumption enables longer battery life of the hand meter.
Features / Advantages:
- Robust stainless steel design
- Response time of 1 ms
- Capturing of pressure peaks
- Accuracy ±0.5%
Markets:
Mobile and industrial hydraulic
Applications:
Pressure measurement with SensoControl hand meters. For maintenance, trouble shooting, machine set up or optimization
Tipo de adaptador: SCA-1/2-EMA-3
Presión de rotura: 32 bar
Tipo de calibración: n/a
Tipo de conexión: Analógica
División: División de conectores de alta presión para Europa
Conexión eléctrica: Push-Pull
Presión de funcionamiento: 15 bar
Tipo de salida: Analógica
Tamaño del puerto: M16x2
Tipo de puerto: EMA3
Presión nominal: 15
Presión de rotura: 32 bar
Tipo de calibración: n/a
Tipo de conexión: Analógica
División: División de conectores de alta presión para Europa
Conexión eléctrica: Push-Pull
Presión de funcionamiento: 15 bar
Tipo de salida: Analógica
Tamaño del puerto: M16x2
Tipo de puerto: EMA3
Presión nominal: 15
Información técnica
Atributos
| Presión de servicio máx. | 30 bar |
|---|---|
| Diámetro de conexión | 1/2 bspp '' |
| Tipo | indicador de presión 0-15 bar scpt-015-02-02 |
| Material | acero inoxidable 1.4301 |
| Presión de servicio mín. | 15 bar |
| Precisión | ±1,5% fs |
Mostrar UNSPSC/ECL@SS/Customs
440,00 € Sin IVA
/ unidad
532,40 € IVA incluido
- Entrega estimada (15) días