Referencias
Parker:30682-10-8B
Rubix:756100552036
fabricante:30682-10-8B


Resumen técnico
| Material | latón |
|---|---|
| Tipo | 30682-10-8b |
| Diámetro exterior de tubo | 19.8 mm |
Detalles de producto : 30682-10-8B
Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Tamaño de conexión: Rosca de 7/8"-14 pulgadas
División: División de productos para mangueras
Tipo hexagonal: Pulgadas
Diámetro interior de la manguera (tamaño): -8
Diámetro interior de la manguera: -8 (tamaño), 1/2, 12,7
Materiales de construcción: Latón
Conexión del puerto: 5/8"
Tamaño del puerto: 5/8
Estilo del producto: JIC hembra 37° - Giratorio
Forma: Recta
División: División de productos para mangueras
Tipo hexagonal: Pulgadas
Diámetro interior de la manguera (tamaño): -8
Diámetro interior de la manguera: -8 (tamaño), 1/2, 12,7
Materiales de construcción: Latón
Conexión del puerto: 5/8"
Tamaño del puerto: 5/8
Estilo del producto: JIC hembra 37° - Giratorio
Forma: Recta
Información técnica
Atributos
| Material | latón |
|---|---|
| Tipo | 30682-10-8b |
| Diámetro exterior de tubo | 19.8 mm |
| Conexión 1 | 7/8x14 (jic 37°) '' |
| Conexión 2 | -8 (wąż, 1/2' i.d.) |
| Presión | 20 bar |
Mostrar UNSPSC/ECL@SS/Customs
31,91 € Sin IVA
/ unidad
38,61 € IVA incluido
- Entrega estimada en (15) días