Referencias
Gedore:620 E-1000
Rubix:798177853000
fabricante:8886990
EAN:4010883888691

Detalles de producto : 8886990 620 E-1000 - MAZA ROTBAND-PLUS, 1000 G
Club hammer ROTBAND-PLUS, 1000 g Forged head DIN 6475 Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Información técnica
Atributos
| Tipo | maza |
|---|---|
| Longitud | 260 mm |
| Peso | 1288 g |
| Forma | cuadrado |
| Mango | ash wood |
| Material | forged (head);ash wood (handle) |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
