Referencias
Gedore:8248-160 JC
Rubix:798179031000
fabricante:2276585
EAN:4010886887431



Detalles de producto : 2276585 8248-160 JC - ALICATE UNIV. ACODADO 160 MM
Angled combination pliers 160 mm, 2-C-Handle Combination pliers with a 60° angled pliers head Optimum utilisation of the power in one's hands No forced positioning of the hand Fatigue-free working over a long period made possible High-grade GEDORE special hardened and tempered steel for high cutting performance and a long service life Induction-hardened precision cutting edges, hardness 63 - 65 HRC For all wires including piano wire, 1.6 mm Hot-drop forged JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles
Información técnica
Atributos
| Peso neto | 245 g |
|---|---|
| Longitud | 165 mm |
| Longitud del pitorro | 46 mm |
Mostrar UNSPSC/ECL@SS/Customs
29,14 € Sin IVA
/ unidad
35,26 € IVA incluido
- Entrega estimada (15) días
