Referencias
Bahco:SB6M-8-9
Rubix:798211860000
EAN:7314150106103

Detalles de producto : SB6M-8-9
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Cualidades
Metric Double Open End Wrenches with Chrome Finish
Información técnica
Atributos
| Peso neto | 40 g |
|---|---|
| Apertura | 8x9 |
| Tipo | llave plana |
Mostrar UNSPSC/ECL@SS/Customs
6,73 € Sin IVA
/ unidad
8,14 € IVA incluido
- Entrega estimada (15) días
