Referencias
SMC:EVR2110-F01
Rubix:752500011043
fabricante:EVR2110-F01

Documentos
Detalles de producto : EVR2110-F01
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
EVR21, Temporizador
Información técnica
Atributos
| Peso neto | 500 g |
|---|---|
| Tipo | válvula de retardo |
| Número de puertos | 4 |
| Rango de presión | 0/1 mpa |
Mostrar UNSPSC/ECL@SS/Customs
134,02 € Sin IVA
/ unidad
162,16 € IVA incluido
- Entrega estimada (15) días