Referencias
SMC:MIS12-20DAS
Rubix:752101274043
fabricante:00014347
EAN:3618036376425
brand logo
Resumen técnico
Tipoescapement
Diámetro de cilindro12 mm
Carrera de cilindro20 mm
Documentos

Detalles de producto : MIS12-20DAS


Series MIS is a one-finger type escapement. The MIS has independent fingers for free setting of timing and mounting position to accommodate the work pieces moving down a line. Supply ports on both sides allow selection of piping direction. Separation of the piston and fingers allows easy replacement of fingers for maintenance. Three different finger variations make it possible to freely select attachment mounting surfaces on the fingers.

Información técnica


Atributos
Tipoescapement
Diámetro de cilindro12 mm
Carrera de cilindro20 mm
Mostrar UNSPSC/ECL@SS/Customs
244,23 Sin IVA
/ unidad
295,52 IVA incluido
  • Entrega estimada (15) días