Referencias
SMC:CD85N25-230-B
Rubix:752108270043
fabricante:CD85N25-230-B

Documentos
Detalles de producto : CD85N25-230-B 00131396
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents dust ingress, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series has an exceptional service life.
ISO 6432 C85 series cylinder
Cualidades
Simple, economical and easy to install, ideal for achieving a power linear movement, across a wide range of speeds. For diameters 20 and 25, the cylinder is fitted with a wiper seal preventing contamination by dust. High travel speed: 50 to 1,500 mm/s.
Aplicaciones
Double-acting cylinder with reduced friction, single rod, for clamp sensors.
Información técnica
Atributos
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 230 mm |
| Tipo | cd85n25-230-b 00131396 |
Mostrar UNSPSC/ECL@SS/Customs
75,49 € Sin IVA
/ unidad
91,34 € IVA incluido
- Entrega estimada (15) días