Referencias
SMC:C85N25-120
Rubix:798314768000
fabricante:C85N25-120

Documentos
Detalles de producto : C85N25-120
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents dust ingress, and the effectiveness of this seal means that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series offers exceptional service life.
ISO 6432 cylinder C85 series
Información técnica
Atributos
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 120 mm |
| Tipo | c85n25-120 |
Mostrar UNSPSC/ECL@SS/Customs
60,12 € Sin IVA
/ unidad
72,75 € IVA incluido
- Entrega estimada (15) días