TC15-3/2CC-SR-024DC-I-M8X1_3P-SGL [R422102190]
Directional Valve
Ver información técnicaVer documentosReferencias
Aventics:R422102190
Rubix:799187184000
fabricante:R422102190
EAN:3666750020551

Documentos
Detalles de producto : TC15-3/2CC-SR-024DC-I-M8X1_3P-SGL [R422102190]
Cualidades
•Excellent ratio of installation space and flow rate
Large selection of electrical connections
Electrical or pneumatic operated
Long service life
Adjustable coil with four 90° positions
Large selection of electrical connections
Electrical or pneumatic operated
Long service life
Adjustable coil with four 90° positions
Información técnica
Atributos
| Tipo | directional valve |
|---|---|
| Número de puertos | 3 |
| Tasa de flujo volumétrico | 1100 l/min |
Mostrar UNSPSC/ECL@SS/Customs
230,89 € Sin IVA
/ unidad
279,38 € IVA incluido
- Entrega estimada (15) días
