Referencias
Mitutoyo:2046AB-09
Rubix:798983760000
EAN:4946368841946

Detalles de producto : RELOJ COMPARADOR ANALOGICO 2046AB-09
Cualidades
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 100 mm |
| Diámetro de alojamiento | 57 mm |
Mostrar UNSPSC/ECL@SS/Customs
78,00 € Sin IVA
/ unidad
94,38 € IVA incluido
- Entrega estimada (15) días