Referencias
Honeywell:4580130-08
Rubix:798227931000
EAN:3603835705408

Documentos
Detalles de producto : CAJA 50 U. GUANTE T-8 DEXPURE 801-30
Guante desechable de látex sin polvo. Color azul.
Cualidades
Grip: The glove's patterned finish provides a better grip
Cuff-Style: Rolled/Beaded cuff prevents from liquid roll back
Hygiene: The glove is treated to prevent the development of bacteria. Its non-powdered interior ensures the absence of transfer of corn starch to foodstuffs and a low risk of allergy
Cuff-Style: Rolled/Beaded cuff prevents from liquid roll back
Hygiene: The glove is treated to prevent the development of bacteria. Its non-powdered interior ensures the absence of transfer of corn starch to foodstuffs and a low risk of allergy
Aplicaciones
Industria alimentaria y limpieza
Información técnica
Atributos
| Tamaño | 8 |
|---|---|
| Longitud | 300 mm |
| Color | negro |
| Material Principal | látex |
| Contacto con alimentos | si |
| Embalaje | 50 |
| Grosor | 0.3 mm |
| Material | látex |
| En polvo | no |
| Categoría | 2 |
Mostrar UNSPSC/ECL@SS/Customs
246,80 € Sin IVA
/ 10 unidades
298,63 € IVA incluido
- Entrega estimada (15) días
