Referencias
Portwest:FR35NARXXXL
Rubix:799008958000
fabricante:FR35NARXXXL
EAN:5036108264001



Detalles de producto : CHAQUETA T-3XL BIZFLAME WORK FR35 AZUL MARINO
The Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system
Cualidades
•CE-CAT III
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Aplicaciones
Offshore Industry
Información técnica
Atributos
| Color | azul marino |
|---|---|
| Tamaño | 3xl |
| Material Principal | poliéster |
| Color secundario | sin color secundario |
| Material | cotton (lining);polyester (filling) |
Mostrar UNSPSC/ECL@SS/Customs
38,48 € Sin IVA
/ unidad
46,56 € IVA incluido
- Entrega estimada (15) días