Referencias
SMC:KKH3S-01MS
Rubix:752110976043
fabricante:00135670
EAN:3618036074277

Documentos
Detalles de producto : KKH3S-01MS 00135670
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Información técnica
Atributos
| Conexión 1 | r 1/8 |
|---|---|
| Material | rubber (cover) |
| Perfil | kkh |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
15,31 € Sin IVA
/ unidad
18,53 € IVA incluido
- Entrega estimada (15) días