8672840 622 H-2000 - MARTILLO DE COBRE ROTBAND-PLUS 2000 G
Copper hammer ROTBAND-PLUS 622 H
Ver información técnicaVer documentosReferencias
Gedore:622 H-2000
Rubix:798177488000
fabricante:8672840
EAN:4010883867283

Documentos
Detalles de producto : 8672840 622 H-2000 - MARTILLO DE COBRE ROTBAND-PLUS 2000 G
Copper hammer ROTBAND-PLUS 2000 g Club shape With hickory handle DIN 5111, with additional long hardened handle protective steel sleeve Spare handle E 600 H / E 609 H The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio Also available in a heavy 5 kg version
Cualidades
•Club shape
With hickory handle as per DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
With hickory handle as per DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Información técnica
Atributos
| Peso neto | 2300 g |
|---|---|
| Tipo | maza |
| Longitud | 400 mm |
| Peso | 2460 g |
| Forma | cuadrado |
| Mango | hickory |
| Material | copper (head);hickory (handle) |
Mostrar UNSPSC/ECL@SS/Customs
198,52 € Sin IVA
/ unidad
240,21 € IVA incluido
- Entrega estimada (15) días