Referencias
Portwest:CV06BLU
Rubix:799009861000
EAN:5036108322121



Documentos
Detalles de producto : TOALLA CV06 REFRESCANTE AZUL
Designed to cool your core in 3 easy steps. This multi-purpose cooling towel provides hours of cooling relief for wearers enduring high levels of physical activity or exposure to heat.
Cualidades
•Lightweight and comfortable
Retail bag which aids presentation for retail sales
Keeps wearer cool for up to 8 hours
Wicking, cooling and drying capabilities
Soak in water to activate
Retail bag which aids presentation for retail sales
Keeps wearer cool for up to 8 hours
Wicking, cooling and drying capabilities
Soak in water to activate
Información técnica
Atributos
| Altura | 66 cm |
|---|---|
| Anchura | 21 cm |
| Material Principal | pva |
| Color | azul |
| Material | pva padding (shell fabric) |
Mostrar UNSPSC/ECL@SS/Customs
3,72 € Sin IVA
/ unidad
4,50 € IVA incluido
- Entrega estimada (15) días