CQ2B32TF-75DMZ

Compact Cylinder

Ver información técnicaVer documentos
Referencias
SMC:CQ2B32TF-75DMZ
Rubix:799251616000
fabricante:00797355
EAN:3618035690249
brand logo
Resumen técnico
Tipocompact cylinder
Diámetro de cilindro32 mm
Carrera de cilindro75 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : CQ2B32TF-75DMZ


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Cualidades

•Double acting, single rod, compact cylinder
Auto switch capable

Información técnica


Atributos
Tipocompact cylinder
Diámetro de cilindro32 mm
Carrera de cilindro75 mm
Temperatura mín.-10 °C
Temperatura máx.70 °C
Mostrar UNSPSC/ECL@SS/Customs
59,18 Sin IVA
/ unidad
71,61 IVA incluido
  • Entrega estimada (15) días