Referencias
SMC:CDQ2A80TF-100DCZ
Rubix:799252556000
fabricante:00789563
EAN:3618035835503

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 80 mm |
| Carrera de cilindro | 100 mm |
Documentos
Detalles de producto : CDQ2A80TF-100DCZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Compact, double acting, single rod, axial piping
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 80 mm |
| Carrera de cilindro | 100 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
178,98 € Sin IVA
/ unidad
216,57 € IVA incluido
- Entrega estimada (15) días