Referencias
SMC:CDQ2WA40TF-20DCZ
Rubix:798830894000
fabricante:00794584

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 57 mm |
| Carrera de cilindro | 20 mm |
Documentos
Detalles de producto : CDQ2WA40TF-20DCZ CILINDRO
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 57 mm |
| Carrera de cilindro | 20 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
98,23 € Sin IVA
/ unidad
118,86 € IVA incluido
- Entrega estimada (15) días