Referencias
SMC:CDU32TF-20D
Rubix:799254866000
fabricante:00248218

Documentos
Detalles de producto : CDU32TF-20D
SMC CDU32TF-20D free-mounting pneumatic cylinder, designed to offer a reduced footprint and simple integration on several faces.
Features
Specifications
Standards and operating instructions
Features
- Free mounting on several faces to facilitate integration.
- Compact body suitable for confined spaces.
- 32 mm bore, 20 mm stroke, G 1/8 port.
- Double-acting with integrated magnet.
Specifications
- Fluid: air.
- Maximum operating pressure: 7 bar.
- Proof pressure: 10.5 bar.
- Operating temperature: from -10 °C to 70 °C.
- Lubrication: non-lubricated.
- Piston speed: 0.5 to 300 mm/s.
- Cushioning: rubber bumper at both ends.
Standards and operating instructions
- Observe SMC precautions relating to pneumatic actuators.
- Check the compatibility of the accessories and mounting before commissioning.
- Refer to the SMC technical documentation for installation and maintenance.
Información técnica
Atributos
| Diámetro de cilindro | 32 mm |
|---|---|
| Carrera de cilindro | 20 mm |
| Tipo | cilindro de montaje libre |
| Presión de servicio máx. | 7 bar |
| Max. Temperatura de funcionamiento | 70 °C |
| Conexión | g 1/8 |
| Material | aluminium alloy, stainless steel, brass, nbr and urethane |
Mostrar UNSPSC/ECL@SS/Customs
94,10 € Sin IVA
/ unidad
113,86 € IVA incluido
- Entrega estimada en (15) días