Referencias

SMC:CU16-10T
Rubix:799254432000
fabricante:00036214
brand logo

Resumen técnico

Diámetro de cilindro16 mm
Carrera de cilindro10 mm
Ver todas las caracteristicas

Documentos

Detalles de producto : CU16-10T


The SMC CU16-10T compact cylinder is a single-acting, free-mounting cylinder designed for short strokes in industrial pneumatics. Its 16 mm bore and 10 mm stroke provide a compact solution for installations where space must remain limited.


Features
  • Free mounting with several direct mounting surfaces.
  • Single-acting version with spring extension.
  • Compact format for integration into confined spaces.
  • M5 x 0.8 pneumatic port.

Specifications
  • Bore: 16 mm
  • Stroke: 10 mm
  • Maximum operating pressure: 7 bar
  • Operating temperature: -10 to +70 °C without auto-switch
  • Fluid: air
  • Lubrication: non-lubricated

Standards and instructions for use
  • Observe the maximum operating pressure and temperature range indicated by the manufacturer.
  • Consult the SMC manual before installation, adjustment and maintenance.
  • Ensure use in accordance with pneumatic safety rules and the absence of frost.

Información técnica


Atributos
Diámetro de cilindro16 mm
Carrera de cilindro10 mm
Tipocilindro de montaje libre
Presión de servicio máx.7 bar
Max. Temperatura de funcionamiento70 °C
Conexiónm5 x 0,8
Materialaluminium alloy
45,64 € Sin IVA
/ unidad
55,22 € IVA incluido
  • Entrega estimada en (15) días