Referencias
SMC:CD76E32-25-A
Rubix:751617239043
fabricante:CD76E32-25-A

Documentos
Detalles de producto : CD76E32-25-A 00120081
The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush.
Cilindro estándar
Cualidades
•Standard, double acting, single rod
Bore sizes (mm): 32, 40
Max. operating pressure: 1. 0MPa
Rubber cushion or air cushion
Rod boots available
Bore sizes (mm): 32, 40
Max. operating pressure: 1. 0MPa
Rubber cushion or air cushion
Rod boots available
Información técnica
Atributos
| Diámetro de cilindro | 32 mm |
|---|---|
| Carrera de cilindro | 25 mm |
| Tipo | cd76e32-25-a 00120081 |
Mostrar UNSPSC/ECL@SS/Customs
75,34 € Sin IVA
/ unidad
91,16 € IVA incluido
- Entrega estimada (15) días