Referencias
Festo:CRDSNU-25-100-P-A
Rubix:799214704000
fabricante:8152634
EAN:4052568575953

Documentos
Detalles de producto : CRDSNU-25-100-P-A
Cilindro normalizado
Cualidades
- Corrosion resistant against aggressive ambient conditions
- Easy-to-clean design
- Long service life thanks to optional dry-running seal
- Wide range of variants for customised applications
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Información técnica
Atributos
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 100 mm |
| Tipo | cilindro roundline |
Mostrar UNSPSC/ECL@SS/Customs
138,37 € Sin IVA
/ unidad
167,43 € IVA incluido
- Entrega estimada (15) días