SB6950RN
Carraca reversible 1/4" cabeza redonda con 72 dientes y 5° de ángulo de acción
Ver información técnicaReferencias
Bahco:SB6950RN
Rubix:798211844000
EAN:7314150104994

Detalles de producto : SB6950RN
72 teeth / 5° action angle for outstanding strength and accessibility
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Cualidades
Cómodo mango de dos componentes que proporciona un agarre excelente|Cambio de dirección fácil y rápido con el disco de dedo en la cabeza de la llave|72 dientes / 5° de ángulo de acción para una fuerza y accesibilidad extraordinarias
Información técnica
Atributos
| Peso neto | 100 g |
|---|---|
| Adaptador de llave cuadrada | 1/4 '' |
| Longitud | 121 mm |
| Diámetro | 26.4 mm |
| Modelo | sb6950rn |
| Acabado | níquel/cromo |
| Peso | 95 g |
Mostrar UNSPSC/ECL@SS/Customs
33,77 € Sin IVA
/ unidad
40,86 € IVA incluido
- Entrega estimada (15) días
