Referencias
Stanley:STHT0-54159
Rubix:799206565000
EAN:3253560541590

Detalles de producto : MARTILLO CARPINTERO STHT0-54159 25 MM
Cualidades
•Head epoxy bond
Wider Fibreglass handle for added strength
Ribbed bi-material handle for a better grip
Extended grip for optimum swing and better handle ergonomics
Distribution of hammer weight for more efficiency: maximization of the force of the blow and therefore less fatigue for the user
Wider Fibreglass handle for added strength
Ribbed bi-material handle for a better grip
Extended grip for optimum swing and better handle ergonomics
Distribution of hammer weight for more efficiency: maximization of the force of the blow and therefore less fatigue for the user
Información técnica
Atributos
| Tipo | martillo de ebanista |
|---|---|
| Sección | 25 mm |
| Peso | 160 g |
| Diámetro | 25 mm |
| Mango | bi-material fibreglass |
| Material | bi-material fibreglass (handle) |
Mostrar UNSPSC/ECL@SS/Customs
10,94 € Sin IVA
/ unidad
13,24 € IVA incluido
- Entrega estimada (15) días





