Referencias
Abus:60/50
Rubix:798807722000



Documentos
Detalles de producto : CANDADO 60/50
Candado latón 50mm
Cualidades
•Lock body made from solid brass
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Aplicaciones
To secure bags, suitcases, jewellery boxes, cash boxes as well as doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards, etc.
Información técnica
Atributos
| Material/acabado | latón |
|---|---|
| Modelo | 60/50 |
| Tipo | padlock |
| Diámetro del asa | 7 mm |
| Peso | 223 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
18,34 € Sin IVA
/ unidad
22,19 € IVA incluido
- En stock; entrega ≈24/48h