Referencias
Abus:64TI/25HB25
Rubix:798807713000

Documentos
Detalles de producto : CANDADO 64TI/25HB25
Whether doors or gates, cupboards or lockers, toolboxes or cellars: With this padlock your valuables are very well protected against theft. The lock body is made of TITALIUM™ special aluminium, which makes it particularly lightweight, yet robust. The paracentric key profile provides increased protection against manipulation, making attempts to break open the padlock 64 Titalium more difficult. If you need to connect locking points that are further apart, choose a version with a high bracket. This allows you to lock even thicker chains or solid locking bolts easily and comfortably.
Candado Titalium arco largo 25mm
Cualidades
•Solid lock body made from TITALIUM™ special aluminium
Hardened steel shackle with NANO PROTECT™ coating for extreme corrosion resistance
64TI/50HB60-150: Removable and adjustable shackle from 60 mm to 150 mm
Paracentric key profile for increased protection against manipulation
Double bolted shackle
Chrome-plated cylinder plug for additional corrosion protection
Tulip-shaped key head
Hardened steel shackle with NANO PROTECT™ coating for extreme corrosion resistance
64TI/50HB60-150: Removable and adjustable shackle from 60 mm to 150 mm
Paracentric key profile for increased protection against manipulation
Double bolted shackle
Chrome-plated cylinder plug for additional corrosion protection
Tulip-shaped key head
Información técnica
Atributos
| Material/acabado | Aluminio |
|---|---|
| Modelo | 64ti |
| Tipo | padlock |
| Diámetro del asa | 4 mm |
| Peso | 25 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
7,35 € Sin IVA
/ unidad
8,89 € IVA incluido
- Entrega estimada en ( 2 ) días