Referencias
Abus:60/40HB40
Rubix:798807702000

Documentos
Detalles de producto : CANDADO 60/40HB40
Candado latón arco largo 40mm
Cualidades
•Lock body made from solid brass
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Información técnica
Atributos
| Material/acabado | Latón |
|---|---|
| Modelo | 60 |
| Tipo | padlock |
| Diámetro del asa | 8 mm |
| Peso | 329 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
12,09 € Sin IVA
/ unidad
14,63 € IVA incluido
- Entrega estimada (15) días