500-502-10 CALIBRE ABSOLUTE
Calibrador digital absolute digimatic
Ver información técnicaVer documentosReferencias
Mitutoyo:500-502-10
Rubix:798650413000
EAN:4946368090535

Resumen técnico
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 1000 mm |
Documentos
Detalles de producto : 500-502-10 CALIBRE ABSOLUTE
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for overspeed errors.
Cualidades
•Large and clear LCD readout
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw type calipers
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case. Except 40” / 1000mm supplied in wooden case
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 1000 mm |
| Resolución | 0.01 mm |
| Longitud | 1240 mm |
| Longitud del pitorro | 130 mm |
| Peso | 3300 g |
| Material del cuerpo | acero |
Mostrar UNSPSC/ECL@SS/Customs
1913,00 € Sin IVA
/ unidad
2314,73 € IVA incluido
- Entrega estimada (15) días